Precision Screwdriver Set, Sl/Ph, 6 pcs.

MOODY TOOL| Zoro #: G0703385| Mfr #: 58-0257

$17.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0703385 Mfr #: 58-0257
Handle Material: SteelShank Shape: Round
Item: Precision Screwdriver SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style Group: Phillips/SlottedIncludes: Slotted 0.040", 0.070", 0.100", JIS #00, Phillips #0, #1, Handle
Number of Pieces: 6Finish: Chrome
Country of Origin (subject to change): United States

Product Description

Precision Screwdriver Set, Number of Pieces 6, Handle Material Steel, Tip Style Group Phillips/Slotted, Includes Slotted 0.040 In., 0.070 In., 0.100 In., JIS #00, Phillips #0, #1, Handle, Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Knurled, Shank Shape Round, Shank Material Steel, Chrome

Product Reviews

Save 15%. Sign up for Z-mail.