LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Screwdriver Adapter Set, Phillips, 6 pcs.

MOODY TOOL| Zoro #: G1395317| Mfr #: 58-0263

$12.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1395317 Mfr #: 58-0263
Tip Style Group: Crosspoint/PhillipsFinish: Chrome
Handle Material: Not IncludedShank Shape: Round
Number of Pieces: 6Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Precision Screwdriver Adapter SetIncludes: Phillips #000, #00, #0, #1, Power Adapter, Insert Adapter
Country of Origin (subject to change): United States

Product Description

Precision Screwdriver Adapter Set, Number of Pieces 6, Handle Material Not Included, Tip Style Group Crosspoint/Phillips, Includes Phillips #000, #00, #0, #1, Power Adapter, Insert Adapter, Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Not Included, Shank Shape Round, Shank Material Steel, Chrome

Product Reviews

Save 15%. Sign up for Z-mail.