Moody Tool
Slot/Cross Point Set, w/Fixed ESD, 6 Pc
- Zoro #: G1624782
- Mfr #: 57-0357
Hover or click to zoom Tap to zoom
Key Features
- SAE or Metric: SAE
- Measurement Type: SAE
- Includes: (2) Phillips Blades: #0, #1; (3) Slotted Screwdriver Blades: 0.040", 0.070", 0.100"; (1) JIS-Type S Blade: #00; (1) Canvas Roll
- Number of Pieces: 7
- Tip Style: Phillips, Slotted, JIS
- Nut Driver Handle Design: Fixed ESD Safe Short Handle
- Item: Slot/Cross Point Set,w/Fixed ESD,6 Pc
$31.01
Subtotal: $31.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Moody Tool #57-0357 Specifications
- Zoro #: G1624782
- Mfr #: 57-0357
- SAE or Metric: SAE
- Measurement Type: SAE
- Includes: (2) Phillips Blades: #0, #1; (3) Slotted Screwdriver Blades: 0.040", 0.070", 0.100"; (1) JIS-Type S Blade: #00; (1) Canvas Roll
- Number of Pieces: 7
- Tip Style: Phillips, Slotted, JIS
- Nut Driver Handle Design: Fixed ESD Safe Short Handle
- Item: Slot/Cross Point Set,w/Fixed ESD,6 Pc
- Country of Origin (subject to change): United States
Description
Slot/Cross Point Set,w/Fixed ESD,6 Pc
Reviews of Moody Tool #57-0357
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MOODY TOOL Fixed ESD Inch Nut Driver Set, 8 Pc 58-0421
- MOODY TOOL ESD Small Met Nut Driver Set, 5 Pc 58-0430
- MOODY TOOL Mag Handle Slotted Screwdriver, .055" 51-1597
- MOODY TOOL Steel Handle JIS-type S Driver, 3.0mm 51-1786
- MOODY TOOL Mag Handle Slot Screwdriver Set, 7 Pc 58-0175
- MOODY TOOL Metric Hex Adapter Set, 8 Pc 58-0267
- SUNEX Stubby Impact Hex Drivr Set, 3/8"Dr, 8 pcs 3645
- BONDHUS Set 7 Hollow Shaft Nut Driver 48445
- GREY PNEUMATIC SOC 1/4 3/8D IMP HEX LG MALE BLK 19086F
- MOODY TOOL Short Star Driver, Fixed ESD-Safe, T-3 51-2090
- K-TOOL INTERNATIONAL Metric Nut Driver 5mm x 75mm KTI-14505
- Moody Tool Nut Driver Sets