KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pin Lug Swivel, NH SW FemalexMNPT, 1-1/2 In

MOON AMERICAN| Zoro #: G2187254| Mfr #: 363-1521561

$31.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fire Hose Pin Lug Swivel Adapter
Size: 1-1/2" x 1-1/2"
Body Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2187254 Mfr #: 363-1521561
Item: Fire Hose Pin Lug Swivel AdapterSize: 1-1/2" x 1-1/2"
Body Material: BrassFittings Sub-Category: Swivel Adapters
Basic Connection Type: Female Swivel x MaleConnection Type: NH Female x MNPT
Country of Origin (subject to change): China

Description

Fire Hose Pin Lug Swivel Adapter, Basic Connection Type Female Swivel x Male, Connection Type NH Female x MNPT, Size 1-1/2 In. x 1-1/2 In., Body Material Brass

Reviews