STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

2-1/2" x 1-1/2" MNPSH Brass Fire Hose Ball Valve Wye

MOON AMERICAN| Zoro #: G0285311| Mfr #: 430-2521511

$493.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Red Paint
Inlet Size: 2-1/2"
Seal Material: EPDM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0285311 Mfr #: 430-2521511
Finish: Red PaintInlet Size: 2-1/2"
Seal Material: EPDMStem Material: brass
Overall Length: 8"Body Material: Brass
Valve Structure: 2-PieceMax. Pressure: 250 psi
Handle Material: SteelHandle Type: Lever
Inlet Type: Female NHOutlet Type: Male NPSH x Male NPSH
Item: Fire Hose Ball ValveBody Style: Wye
Outlet Size: 1-1/2" x 1-1/2"Ball Material: Plastic
Country of Origin (subject to change): Taiwan

Description

Fire Hose Ball Valve, Wye Body Style, Inlet Type Female NH, Outlet Type Male NPSH x Male NPSH, Inlet Size 2-1/2 In., Outlet Size 1-1/2 In. x 1-1/2 In., Handle Type Lever, Handle Material Steel, Body Material Brass, Ball Material Plastic, Finish Red Paint, Max. Pressure 250 psi, Overall Length 8 In., Seal Material EPDM, Stem Material Brass, Valve Structure 2-Piece

Reviews