Shop Alternate Products
This Product is Discontinued
Moonrays
LED Mini Deck Light, Outdoor, Solar, Bronze (Discontinued)
Mfr # 95028
Zoro # G9972024
This Product is Discontinued
Key Features
- Length 2 51/64 in
- Housing Material Plastic
- Housing Color Bronze
- Height 3 21/32 in
- Width 1 49/64 in