Morcon Paper

Hardwound Paper Towel, 1 Ply, Continuous Roll, 500 ft., White, 6 PK

Morcon Paper Hardwound Paper Towel,  1 Ply,  Continuous Roll,  500 ft.,  White,  6 PK M610
Hover or click to zoom Tap to zoom
  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: White
  • Paper Towel Width: 7.25"
  • Roll Length: 500 ft.
  • Sheet Size: 7.25" x 500 ft.
  • Ply: 1 Ply
  • Number of Sheets: Continuous Roll
See full product details
$40.49
pkg. of 6 ($6.75/ea)
Orders over $75 ship free.

Subtotal: $40.49

Morcon Paper #M610 Specifications

  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: White
  • Paper Towel Width: 7.25"
  • Roll Length: 500 ft.
  • Sheet Size: 7.25" x 500 ft.
  • Ply: 1 Ply
  • Number of Sheets: Continuous Roll
  • Country of Origin (subject to change): United States

Description

Morcon Paper Hardwound Roll Towels, 1-Ply, 7.25" x 500 ft, White, 6 Rolls/Carton

Reviews of Morcon Paper #M610