
Hardwound Paper Towel, 1 Ply, Continuous Roll Sheets, 350 ft, Brown, 12 PK (Discontinued)
- Mfr # MOR R12350
- Zoro # G4060242
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MOR R12350
Zoro #
G4060242
UPC #
54867000567
Country of Origin
United States
Dimensions
Sheet Width
8 in
Sheet Size
8 in x 350 ft
Roll Length
350 ft
Core Dia.
2"
Details
Paper Towel Type
Hardwound
Item
Paper Towel
Color
Brown
Number of Sheets
Continuous Roll
Ply
1
Container Type
Roll
Uses Dispenser
Roll Towel Dispensers
Material
Kraft
Application
Hand Washing
Scent
Unscented
Description
Morcon Paper Hardwound Roll Towels, 8" x 350 ft, Brown, 12 Rolls/Carton
- •A budget friendly option.
- •May be used for either hand-drying or general purpose cleaning.
- •A perfect choice for commercial, food service, and industrial market segments.
- •Meets EPA standards for recycled material.
- •Compatible with Universal 8" towel dispensers.
- •
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.