Morcon Paper
Hardwound Paper Towels, 1, Continuous Roll, 550 ft, White
- Mfr # MOR VT777
- Zoro # G4060120
$51.09
Subtotal: $51.09
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Sheet Width 7.5 in
- Sheet Size 7.5 in x 550 ft
- Roll Dia. 7.5"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MORCON PAPER Center Pull Paper Towels, 2, Continuous Roll, 450 ft, White MOR C6600
- MORCON PAPER Hardwound Paper Towels, 1, Continuous Roll, 350 ft, White MOR W12350
- MORCON PAPER Hardwound Paper Towels, 1, Continuous Roll, 600 ft, Kraft MOR R12600
- MORCON PAPER Hardwound Paper Towels, 1, Continuous Roll, 800 ft, White VW888
- MORCON PAPER Hardwound Paper Towels, 1, Continuous Roll, 300 ft, Brown 12300R
- MORCON PAPER Hardwound Paper Towels, 1, Continuous Roll, 600 ft, White MOR W12600
- TORK White 8 in. Controlled Hardwound Paper Towels 800 ft./Roll, , 6PK 8031900
- GEORGIA-PACIFIC Envision Paper Towels, Brown 26301
- GENUINE JOE Genuine Joe Single Fold Paper Towels, 1, 250, Natural, 4000 PK GJO21020
- SCOTT Multifold Paper Towels, White, 4000 PK KCC01840
- GEORGIA-PACIFIC Envision Paper Towels, White 26601
- Morcon Paper Paper Towels