Morcon Paper
Hardwound Paper Towels, 1, Continuous Roll, 550 ft, White
- Mfr # VT106
- Zoro # G4060154
$57.09
Subtotal: $57.09
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Sheet Width 10 in
- Sheet Size 10 in x 550 ft
- Roll Dia. 8.5"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MORCON PAPER Hardwound Paper Towels, 1, Continuous Roll, 300 ft, Brown 12300R
- MORCON PAPER Hardwound Paper Towels, 1, Continuous Roll, 350 ft, White MOR W12350
- MORCON PAPER Hardwound Paper Towels, 1, Continuous Roll, 500 ft, White M610
- MORCON PAPER Hardwound Paper Towels, 1, Continuous Roll, 800 ft, White VW888
- MORCON PAPER Hardwound Paper Towels, 1, Continuous Roll, 600 ft, White MOR W12600
- MORCON PAPER Center Pull Paper Towels, 2, Continuous Roll, 450 ft, White MOR C6600
- NITTANY PAPER MILLS. Paper Towels, 1, 334, Natural P600N
- COMFORTCORRECT 8 in. x 350 ft. Hardwound Roll Towels Brown CO888943
- SCOTT Scott Multifold Paper Towels, 1, 250, White 03650
- KIMBERLY-CLARK PROFESSIONAL Essential Single Fold Paper Towel, 1 Ply, 250 Sheets, White, 16 PK 01700
- LINEN-LIKE Paper Towels, White, 4 PK HFM856499
- Morcon Paper Paper Towels