Fire Fighting Pant Suspenders, Blue/Red, Non Flame Resistant Cotton And Elastic Webbing, Regular

MORNING PRIDE| Zoro #: G0166923| Mfr #: SP-DFQ-R

$56.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueItem: Fire Fighting Pant SuspendersLength: 44"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0166923 Mfr #: SP-DFQ-R
Color: BlueItem: Fire Fighting Pant Suspenders
Length: 44"Material: Non FR Cotton And Elastic Webbing
Size: RegularDesign: 8 Point
Country of Origin (subject to change): United States

Description

Fire Fighting Pant Suspenders, Blue/Red, Size Regular, Length 44 In., Non FR Cotton And Elastic Webbing, 8 Point Design

Reviews