SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fire Helmet, Black, Modern

MORNING PRIDE| Zoro #: G0167736| Mfr #: HDO

$223.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackItem: Fire HelmetFits Hat Size: 6 to 9-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167736 Mfr #: HDO
Color: BlackItem: Fire Helmet
Fits Hat Size: 6 to 9-1/2Chin Strap: Nomex(R) Quick Release and Postman Slide
Suspension: 8pt. RatchetStyle: Modern
Shell Material: FYR-Glass ShellIncludes: Cotton Ear Covers, Clear APEC Hi Temp Faceshield, Indura Cotton Headband Ratchet Cover
Standards: NFPA 1971, Current EditionCountry of Origin (subject to change): United States

Description

Fire Helmet, Modern, Black, FYR-Glass Shell Shell Material, Fits Hat Size 6 to 9-1/2, Nomex(R) Quick Release and Postman Slide Chin Strap, 8pt. Ratchet Suspension, Includes Cotton Ear Covers, Clear APEC Hi Temp Faceshield, Indura Cotton Headband Ratchet Cover, Standards NFPA 1971, Current Edition

Reviews