Fire Helmet, Yellow, Modern

MORNING PRIDE| Zoro #: G0167763| Mfr #: HDO

$226.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0167763 Mfr #: HDO
Includes: Cotton Ear Covers, Clear APEC Hi Temp Faceshield, Indura Cotton Headband Ratchet CoverStandards: NFPA 1971, Current Edition
Fits Hat Size: 6 to 9-1/2"Item: Fire Helmet
Chin Strap: Nomex(R) Quick Release and Postman SlideSuspension: 8pt. Ratchet
Style: ModernShell Material: FYR-Glass Shell
Color: YellowCountry of Origin (subject to change): United States

Product Description

Fire Helmet, Modern, Yellow, FYR-Glass Shell Shell Material, Fits Hat Size 6 to 9-1/2 In., Nomex(r) Quick Release and Postman Slide Chin Strap, 8pt. Ratchet Suspension, Includes Cotton Ear Covers, Clear APEC Hi Temp Faceshield, Indura Cotton Headband Ratchet Cover, Standards NFPA 1971, Current Edition

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.