15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Turnout Coat, Black, Nomex(R)/Stedair 3000, M

MORNING PRIDE| Zoro #: G0167036| Mfr #: LTO-240D

$1,664.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0167036 Mfr #: LTO-240D
Standards: NFPA 1971, Current EditionItem: Turnout Coat
Size: MMaterial: Nomex(R)/Stedair 3000
Color: BlackLength: 29 to 35"
Fits Chest Size: 42"Closure Type: Zipper/Hook-and-Loop
Lining Material: Aralite/Nomex(R) FaceclothCountry of Origin (subject to change): United States

Product Description

Turnout Coat, Size M, Black, Fits Chest Size 42 In., Length 29 to 35 In., Material Nomex(R)/Stedair 3000, Lining Material Aralite/Nomex(R) Facecloth, Zipper/Hook-and-Loop Closure Type, Standards NFPA 1971, Current Edition

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.