KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turnout Coat, Yellow, Nomex(R)/Stedair 3000, M

MORNING PRIDE| Zoro #: G0166966| Mfr #: LTO-240D

$1136.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Chest Size: 42"
Item: Turnout Coat
Size: M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0166966 Mfr #: LTO-240D
Fits Chest Size: 42"Item: Turnout Coat
Size: MColor: Yellow
Closure Type: Zipper/Hook-and-LoopLining Material: Aralite/Nomex(R) Facecloth
Length: 29 to 35"Material: Nomex(R)/Stedair 3000
Standards: NFPA 1971, Current EditionCountry of Origin (subject to change): United States

Description

Turnout Coat, Size M, Yellow, Fits Chest Size 42 In., Length 29 to 35 In., Material Nomex(R)/Stedair 3000, Lining Material Aralite/Nomex(R) Facecloth, Zipper/Hook-and-Loop Closure Type, Standards NFPA 1971, Current Edition

Reviews