Turnout Coat, Yellow, Nomex(R)/Stedair 3000, 3XL

MORNING PRIDE |Zoro #: G0167002|Mfr #: LTO-240D

$1,663.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0167002 Mfr #: LTO-240D
Standards: NFPA 1971, Current EditionItem: Turnout Coat
Size: 3XLMaterial: Nomex(R)/Stedair 3000
Color: YellowLength: 29 to 35"
Fits Chest Size: 58"Closure Type: Zipper/Hook-and-Loop
Lining Material: Aralite/Nomex(R) FaceclothCountry of Origin (subject to change): United States

Product Description

Turnout Coat, Size 3XL, Yellow, Fits Chest Size 58 In., Length 29 to 35 In., Material Nomex(R)/Stedair 3000, Lining Material Aralite/Nomex(R) Facecloth, Zipper/Hook-and-Loop Closure Type, Standards NFPA 1971, Current Edition

Product Reviews

Save 15% when you sign up for Z-mail.