PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Turnout Pants, Black, Nomex(R), L

MORNING PRIDE| Zoro #: G0167465| Mfr #: RNG-240D

$896.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trim Material: Scotchlite(TM) ReflectiveInseam: 30"Standards: NFPA 1971, Current Edition
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167465 Mfr #: RNG-240D
Trim Material: Scotchlite(TM) ReflectiveInseam: 30"
Standards: NFPA 1971, Current EditionSize: L
Lining Material: Aralite/Nomex(R) FaceclothTrim Color: Orange
Closure Type: hook-and-loopFits Waist Size: 40"
Material: Nomex(R)Item: Turnout Pants
Pockets: (2) 8 x 8 x 1-1/2" Bellow PocketsIncludes: Dyna-Fit Suspenders
Trim Width: 3"Color: Black
Country of Origin (subject to change): United States

Description

Turnout Pants, Size L, Fits Waist Size 40 In., Inseam 30 In., Black, Trim Color Orange, Trim Width 3 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Lining Material Aralite/Nomex(R) Facecloth, Closure Type Hook-and-Loop, Pockets (2) 8 x 8 x 1-1/2 In. Bellow Pockets, Includes Dyna-Fit Suspenders, Standards NFPA 1971, Current Edition

Reviews