Turnout Pants, Black, Nomex(R), M

MORNING PRIDE |Zoro #: G0167456|Mfr #: RNG-240D

$779.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0167456 Mfr #: RNG-240D
Inseam: 30"Standards: NFPA 1971, Current Edition
Includes: Dyna-Fit SuspendersItem: Turnout Pants
Size: MMaterial: Nomex(R)
Color: BlackFits Waist Size: 36"
Closure Type: Hook-and-LoopPockets: (2) 8 x 8 x 1-1/2" Bellow Pockets
Lining Material: Aralite/Nomex(R) FaceclothTrim Color: Orange
Trim Width: 3"Trim Material: Scotchlite(TM) Reflective
Country of Origin (subject to change): United States

Product Description

Turnout Pants, Size M, Fits Waist Size 36 In., Inseam 30 In., Black, Trim Color Orange, Trim Width 3 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Lining Material Aralite/Nomex(R) Facecloth, Closure Type Hook-and-Loop, Pockets (2) 8 x 8 x 1-1/2 In. Bellow Pockets, Includes Dyna-Fit Suspenders, Standards NFPA 1971, Current Edition

Product Reviews

Save 15% when you sign up for Z-mail.