Turnout Pants, Black, Nomex(R), S

MORNING PRIDE| Zoro #: G0167167| Mfr #: LTO-240D

$1,062.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0167167 Mfr #: LTO-240D
Inseam: 30"Standards: NFPA 1971, Current Edition
Includes: Dyna-Fit SuspendersItem: Turnout Pants
Size: SMaterial: Nomex(R)
Color: BlackFits Waist Size: 32"
Closure Type: Hook-and-LoopTrim Width: 2"
Trim Material: Scotchlite(TM) ReflectivePockets: (2) 10 x 10 x 2" Pockets
Lining Material: Aralite/Nomex(R) FaceclothTrim Color: Red/Orange
Country of Origin (subject to change): United States

Product Description

Turnout Pants, Size S, Fits Waist Size 32 In., Inseam 30 In., Black, Trim Color Red/Orange, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Lining Material Aralite/Nomex(R) Facecloth, Closure Type Hook-and-Loop, Pockets (2) 10 x 10 x 2 In. Pockets, Includes Dyna-Fit Suspenders, Standards NFPA 1971, Current Edition

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.