JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Turnout Pants, Black, Nomex(R), XL

MORNING PRIDE| Zoro #: G0167474| Mfr #: RNG-240D

$779.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0167474 Mfr #: RNG-240D
Inseam: 30"Standards: NFPA 1971, Current Edition
Includes: Dyna-Fit SuspendersItem: Turnout Pants
Size: XLMaterial: Nomex(R)
Color: BlackFits Waist Size: 44"
Closure Type: hook-and-loopTrim Width: 3"
Trim Material: Scotchlite(TM) ReflectivePockets: (2) 8 x 8 x 1-1/2" Bellow Pockets
Lining Material: Aralite/Nomex(R) FaceclothTrim Color: Orange
Country of Origin (subject to change): United States

Product Description

Turnout Pants, Size XL, Fits Waist Size 44 In., Inseam 30 In., Black, Trim Color Orange, Trim Width 3 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Lining Material Aralite/Nomex(R) Facecloth, Closure Type Hook-and-Loop, Pockets (2) 8 x 8 x 1-1/2 In. Bellow Pockets, Includes Dyna-Fit Suspenders, Standards NFPA 1971, Current Edition

Product Reviews

Save 15%. Sign up for Z-mail.