KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turnout Pants, Yellow, Nomex(R), 2XL

MORNING PRIDE| Zoro #: G0167413| Mfr #: RNG-240D

$617.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Trim Material: Scotchlite(TM) Reflective
Includes: Dyna-Fit Suspenders
Material: Nomex(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167413 Mfr #: RNG-240D
Trim Material: Scotchlite(TM) ReflectiveIncludes: Dyna-Fit Suspenders
Material: Nomex(R)Color: Yellow
Trim Color: OrangeLining Material: Aralite/Nomex(R) Facecloth
Trim Width: 3"Pockets: (2) 8 x 8 x 1-1/2" Bellow Pockets
Inseam: 30"Fits Waist Size: 48"
Item: Turnout PantsSize: 2XL
Closure Type: hook-and-loopStandards: NFPA 1971, Current Edition
Country of Origin (subject to change): United States

Description

Turnout Pants, Size 2XL, Fits Waist Size 48 In., Inseam 30 In., Yellow, Trim Color Orange, Trim Width 3 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Lining Material Aralite/Nomex(R) Facecloth, Closure Type Hook-and-Loop, Pockets (2) 8 x 8 x 1-1/2 In. Bellow Pockets, Includes Dyna-Fit Suspenders, Standards NFPA 1971, Current Edition

Reviews