Morpheus 360
SYNERGY HD WIRELESS NOISE CANCELLING HEADPHONES BLUETOOTH HEADSET
Mfr # HP9550HD
Zoro # G914908758
product price: $96.79
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Hardshell Protective Case, 3.5mm AUX to Type-C Cable, USB A to Type-C Charging Cable, User Manual, Warranty Information, 3.5mm Airplane Adapter
- Features apt-X Technology, USB Charging, Rapid Charging, Active Noise Canceling, Detachable Cable, Rechargeable Battery, Powerful Bass; Noise Canceling
- Corded/Wireless Corded/Wireless
- Driver Size 1.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Morpheus 360
- MFR # HP9550HD
- Zoro # G914908758
- UPC # 856816008361
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Driver Size | 1.57 in |
Details
Color | Black |
Item | Headset |
Includes | Hardshell Protective Case, 3.5mm AUX to Type-C Cable, USB A to Type-C Charging Cable, User Manual, Warranty Information, 3.5mm Airplane Adapter |
Features | apt-X Technology, USB Charging, Rapid Charging, Active Noise Canceling, Detachable Cable, Rechargeable Battery, Powerful Bass; Noise Canceling |
Corded/Wireless | Corded/Wireless |
Wireless Technology | Bluetooth |
Compatibility | Bluetooth Enabled Device |
Earpiece Design | Over-the-ear |
Detachable Microphone | No |
Host Interface | Mini-phone (3.5mm) |
Series | HP9550 |
Earpiece Type | Binaural |
Sound Mode | Stereo |
Integrated Microphone | Yes |
Description
MORPHEUS 360 SYNERGY HD WIRELESS NOISE CANCELLING HEADPHONES BLUETOOTH HEADSET
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD MFR#:NX-P1200NVK, Channels:64 (NX-P1200NVK)
- MIGHTY MAX BATTERY 6 Volt 7 AmpH SLA Replacement Battery with F1 Terminal for ELB0607 - 4PK (MAX3438250)
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Battery For Honda Shadow Spirit CB1100/1300 (YTZ12S126)
- POLY-PLANAR Outdoor Speakers, Black, 2-13/32in.D, PR (MA8506-B)
- MORPHEUS 360 SERENITY Stereo Wireless Headphones with Microphone, White (HP5500R)
- MORPHEUS 360 TREMORS WIRELESS ON-EAR HEADPHONES - BLUETOOTH 5.0 HEADSET WITH MIC (HP4500R)
- MORPHEUS 360 Bluetooth Wireless Headphones with Microphone - Black with Gray (MO306051)
- MORPHEUS 360 SYNERGY HD Wireless Noise Cancelling Headphones Bluetooth Headset with Microphone, 4 ft Cord, Black (HP9550HD)
- MORPHEUS 360 TREMORS Stereo Wireless Headphones with Microphone, Black (HP4500B)
- MORPHEUS 360 SERENITY Stereo Wireless Headphones with Microphone, 3 ft Cord, Black/Silver (HP5500B)
- JBL Tour Pro 3 In Ear Headphones, Black (JBLTOURPRO3BLKAM)
- PRO EARS Gold II 30 Electronic Hearing Protection, Black (1125680)