Morris Products
Morris Products TCP-22-230T CP-22 Condensate Pumps 230V with 20 ft. 0.375 in. Drain Line
- Zoro #: G504042749
- Mfr #: TCP-22-230T

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $145.96
Morris Products #TCP-22-230T Specifications
- Zoro #: G504042749
- Mfr #: TCP-22-230T
- Country of Origin (subject to change): China
Description
CP-22 Condensate Pumps 230V with 20' 3/8" Drain Line - CP-22 Condensate Pumps 230V with 20' 3/8" Drain Line is suitable for use with condensate from HVAC systems including high efficiency furnaces. FeaturesSuitable for use with condensate from high efficiency condensing furnaces and boilers which produce acidic condensateVinyl housing22' of lift compared to the typical 20'Vibration dampening feet & motor mountsMetal hang tabsFour inlet holesClear indicator display1/4" quick connect terminals provide easy connection to the built in overflow switch - 2 terminals are provided allowing flexibility to connect air handler shut downUL Listed file numbers E253155 and E258186
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Morris Products #TCP-22-230T
Explore more
- LITTLE GIANT Pump, Condensate, 115V 554425
- LITTLE GIANT Condensate Pump, 1/2 gal, 1/30 hp, 115V AC 554435
- LITTLE GIANT Pump, Condensate, 230V, 0.6 Amps 554531
- BECKETT Pump-115V Condensate 212 degree CP651ULHTS
- LITTLE GIANT Pump, Condensate, 115 V 553101
- BECKETT Pump-115V Mini Split MS601ULQ
- BECKETT Pump-208/230V Mini Split CE MS602ULCQ
- BECKETT Pump-115V Condensate UL CB121UL
- LITTLE GIANT In-line Switch, PVC, 3/4" NPT 14940157
- Morris Products Condensate Pumps