Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stretcher Straps, Speed Clip Ends, 5 Ft

  • Zoro #: G4900034
  • Mfr #: 1310POR
$41.00 35% off
$26.65
  • Item: Stretcher Strap
  • For Use With: Backboards, Stretchers, Cots
  • Includes: Metal Push Button Buckle, Metal Swivel Speed Clip Ends
See full product details
Orders over $75 ship free.

Morrison #1310POR Specifications

  • Zoro #: G4900034
  • Mfr #: 1310POR
Item: Stretcher Strap For Use With: Backboards, Stretchers, Cots
Includes: Metal Push Button Buckle, Metal Swivel Speed Clip Ends Length: 5 ft
Color: Orange Height: 2 in
Weight Capacity: 1,800 lb Construction: Polyurethane Plastic Coated Nylon Webbing, Patho-Shield(R) 100% Impervious Strap
Width: 3 in Industry Type: Healthcare
Shop By: Cyber Deals Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Stretcher Strap, Orange, Construction Polyurethane Plastic Coated Nylon Webbing, Patho-Shield(R) 100 Percent Impervious Strap, Length 5 ft, Width 3 in, Height 2 in, For Use With Backboards, Stretchers, Cots, Includes Metal Push Button Buckle, Metal Swivel Speed Clip Ends

Reviews of Morrison #1310POR