Morse
1-7/16" Carbide Tipped Hole Saw
- Zoro #: G8039145
- Mfr #: MHST23
Hover or click to zoom Tap to zoom
Key Features
- Tooth Material: Carbide Tipped
- Application: Acoustical Tile, Drywall, Plastic, Plaster, Fiberglass
- Max. Cutting Depth: 1 7/8 in
- Arbor Design: Not Included
- Thread Size: 5/8"-18
- Teeth per Inch: 3
- Item: Hole Saw
- Replacement Pilot Drill No.: Mfr. No. MAPD3CT
$10.66
9% off
$9.69
Subtotal: $9.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #MHST23 Specifications
- Zoro #: G8039145
- Mfr #: MHST23
- UPC #: 050326157230
- Tooth Material: Carbide Tipped
- Application: Acoustical Tile, Drywall, Plastic, Plaster, Fiberglass
- Max. Cutting Depth: 1 7/8 in
- Arbor Design: Not Included
- Thread Size: 5/8"-18
- Teeth per Inch: 3
- Saw Dia.: 1 7/16 in
- Item: Hole Saw
- Replacement Pilot Drill No.: Mfr. No. MAPD3CT
- Replacement Arbor No.: Mfr. No. MA35PSCT
- Pilot Drill Size: 1/4 in dia x 3-3/32 in L
- Tooth Material Grade: M2
- Impact Rated: No
- Hole Saw Product Grouping: Hole Saws
- Materials Cut: Countertops, Drywall, Fiberboard, Fiberglass, Nail-Free Wood, Plaster, Plastic
- Primary Material Application: Wood
- Country of Origin (subject to change): United States
Description
Hole Saw, Primary Material Application Wood, Materials Cut Countertops, Drywall, Fiberboard, Fiberglass, Nail-Free Wood, Plaster, Plastic, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 7/16 in, Teeth per Inch 3, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Reviews of Morse #MHST23
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE 3-1/2" Carbide Tipped Hole Saw MHST56
- MORSE 2-1/16" Carbide Tipped Hole Saw MHST33
- MORSE 1-7/8" Carbide Tipped Hole Saw MHST30
- MORSE MORSE REAL McCOY TA88 Hole Saw with Arbor, 7/16 in Arbor, 1-15/16 in D Cutting, HSS Cutting Edge MHSA88/TA88
- MORSE 5-1/4" Bi-Metal Hole Saw MHS84
- MORSE Hole Cutter, Metal, Saw Diameter 3-3/4 in. CTD60
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2 MHSTK32
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-3/4 MHSTK60
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 5-1/2 MHSTK88
- STARRETT 1-1/4" Tungsten Carbide Tipped Hole Saw, Multi-Purpose MPH0114
- FEIN Kbh Carbide Tip 1 1/8" X 3/4" Cutter 63130209010
- Morse Hole Saws & Cutters