Morse
1-9/16" Bi-Metal Hole Saw
- Zoro #: G9535970
- Mfr #: MHSA25C
Hover or click to zoom Tap to zoom
Key Features
- Tooth Material: Bi-Metal
- Application: Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
- Max. Cutting Depth: 1 7/8 in
- Arbor Design: Built-In
- Thread Size: 5/8"-18
- Shank Size: 3/8 in
- Teeth per Inch: 5/6
- Pilot Drill Size: 1/4 in dia x 3-3/32 in L
$11.19
Subtotal: $11.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #MHSA25C Specifications
- Zoro #: G9535970
- Mfr #: MHSA25C
- UPC #: 050326116251
- Tooth Material: Bi-Metal
- Application: Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
- Max. Cutting Depth: 1 7/8 in
- Arbor Design: Built-In
- Thread Size: 5/8"-18
- Shank Size: 3/8 in
- Teeth per Inch: 5/6
- Saw Dia.: 1 9/16 in
- Pilot Drill Size: 1/4 in dia x 3-3/32 in L
- Replacement Arbor No.: Mfr. No. MA35PSCT
- Item: Hole Saw
- Replacement Pilot Drill No.: Mfr. No. MAPD3CT
- Impact Rated: No
- Hole Saw Product Grouping: Hole Saws
- Primary Material Application: Steel
- Materials Cut: Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
- Country of Origin (subject to change): United States
Description
Hole Saw, Primary Material Application Steel, Materials Cut Machinable Metals, Nail-Embedded Wood, Plastic, Stainless Steel, Wood, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 1 9/16 in, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Reviews of Morse #MHSA25C
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE 3-1/8" Bi-Metal Hole Saw MHSA50C
- MORSE 1-11/16" Bi-Metal Hole Saw MHSA27C
- MORSE 3-5/8" Bi-Metal Hole Saw MHSA58C
- MORSE 1-3/4" Bi-Metal Hole Saw MHSA28C
- MORSE Hole Cutter, Metal, Saw Diameter 15/16in. CTS15
- MORSE MORSE REAL McCOY TA72 Hole Saw with Arbor, 7/16 in Arbor, 1-15/16 in D Cutting, HSS Cutting Edge MHSA72/TA72
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-7/16 MHSTK23
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 5-1/2 MHSTK88
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/2 MHSTK40
- CLE-LINE Carbide Tipped Hole Saw C43014
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/16" (30mm) DCH0136-G
- Morse Hole Saws