Morse
1-9/16" Carbide Grit Hole Saw
- Zoro #: G9536847
- Mfr #: MHSG25
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Masonry
- Tooth Material: Tungsten Carbide Grit
- Application: Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica
- Max. Cutting Depth: 1 7/8 in
- Arbor Design: Not Included
- Thread Size: 5/8"-18
- Teeth per Inch: Gulleted
- Replacement Pilot Drill No.: Mfr. No. MAPD3CT
$15.02
Subtotal: $15.02
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #MHSG25 Specifications
- Zoro #: G9536847
- Mfr #: MHSG25
- UPC #: 050326216258
- Primary Saw Application: Masonry
- Tooth Material: Tungsten Carbide Grit
- Application: Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramic, Cinder Block, Composite, Computer Flooring, Fiberglass, Hardened Steel, Particle Board, Asbestos Board, Formica
- Max. Cutting Depth: 1 7/8 in
- Arbor Design: Not Included
- Thread Size: 5/8"-18
- Teeth per Inch: Gulleted
- Saw Dia.: 1 9/16 in
- Replacement Pilot Drill No.: Mfr. No. MAPD3CT
- Pilot Drill Size: 1/4 in dia x 3-3/32 in L
- Item: Hole Saw
- Replacement Arbor No.: Mfr. No. MA35PSCT
- Impact Rated: No
- Hole Saw Product Grouping: Hole Saws
- Materials Cut: Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board
- Primary Material Application: Masonry and Tile
- Country of Origin (subject to change): United Kingdom
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Acoustic Tile, Brick, Cast Iron, Cement Board, Ceramics, Cinderblock, Composites, Fiberglass, Formica, Particle Board, Arbor Design Not Included, Tooth Material Tungsten Carbide Grit, Saw Dia. 1 9/16 in, Teeth per Inch Gulleted, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Reviews of Morse #MHSG25
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE 1-5/8" Carbide Grit Hole Saw MHSG26
- MORSE 2-3/8" Carbide Grit Hole Saw MHSG38
- MORSE 1-5/16" Carbide Grit Hole Saw MHSG21
- MORSE 2" Diamond Grit Hole Saw DG32C
- MORSE 7/8" Carbide Grit Hole Saw MHSG14
- MORSE 62mm Bi-Metal Hole Saw MHS385
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 11/16 MHSTK11
- MORSE Carbide Tipped Holesaw, 1/2"-20 MHSTK100
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3 MHSTK48
- MILWAUKEE TOOL 1-3/4" Quick Change Sheet Metal Carbide Cutter 49-57-8329
- MORSE Hole Cutter, Metal, Saw Diam. 1-1/16in. CTD17
- Morse Hole Saws & Cutters