customer-service Help
Morse

10Ft 10 X 1/4 X .025 X 4S Hef

$22.69
  • Length: 10 ft. 10"
  • Width: 1/4"
  • Teeth per Inch: 4
See full product details
Orders over $75 ship free.

Total: $22.69

Morse #1532041300 Specifications

  • Length: 10 ft. 10"
  • Width: 1/4"
  • Teeth per Inch: 4
  • Thickness: 0.025"
  • Package Quantity: 1
  • Tooth Type: Skip
  • Grade: QS HEF Carbon
  • Item: 10Ft 10 X 1/4 X .025 X 4S Hef
  • For Use With Saw Type: Portable Band Saw, Cordless Band Saw
  • Country of Origin (subject to change): United States

Description

10Ft 10 X 1/4 X .025 X 4S Hef

Reviews of Morse #1532041300