Morse
12#6#X1X5-8Tpi Achiever Blad
- Zoro #: G0763196
- Mfr #: 4355581500
Key Features
- Width: 1"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Package Quantity: 1
- Tooth Type: 0 Rake
- Grade: The Morse Achiever
- Item: 12#6#X1X5-8Tpi Achiever Blad
- For Use With Saw Type: Portable Band Saw, Cordless Band Saw
$64.76
Subtotal: $64.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #4355581500 Specifications
- Zoro #: G0763196
- Mfr #: 4355581500
- Width: 1"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Package Quantity: 1
- Tooth Type: 0 Rake
- Grade: The Morse Achiever
- Item: 12#6#X1X5-8Tpi Achiever Blad
- For Use With Saw Type: Portable Band Saw, Cordless Band Saw
- Country of Origin (subject to change): United States
Description
12#6#X1X5-8Tpi Achiever Blad
Reviews of Morse #4355581500
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE Portable Band Saw Blade, 14/18 TPI, PK3 001182
- MORSE 12 Ft. 10 In. 1 W. 5-8 Teeth .035 Bi Me 3955581540
- MORSE Portable Band Saw Blade, 44-7/8in, PK25 ZWEP44811B25
- MORSE Portable Band Saw Blade, Bimetal, PK25 ZWEP4418WB25
- MORSE 1/2 X .020 186 18Tpi Bimetal Raker Ban 3421181860
- MORSE Portable Band Saw Blade, Bimetal, PK3 ZWEP44251418WGR
- MORSE Blade 15Ft3Inl .5In/W .025Thic 3934681830
- MORSE 9Ft 6 1 /2 X 1 X .035 X 8/12 Mat Part 3955811144
- MORSE 3Ft 8 7/8In Band Mat 4652140447
- M.K. MORSE 00 Bi-Metal Portable Band Saw Blade 35.375"L x 0.5"W , 0.02" Thick, 14/18 TPI, 100PK 3452
- MORSE Saw Blade - 8Ft 9 X 1/ 2 X .025 X 6R Hb 6634061050
- Morse Portable Band Saw Blades