Skip to Main Content
customer-service Help
Morse

13Ft 6X1X.035 5-7 Tooth M42 Saw Blade

Feedback Help us improve our product images
$113.50
  • Length: 13 ft. 6"
  • Width: 1"
  • Thickness: 0.035"
See full product details
This item ships free.
Total: $113.50

Morse #4055571620 Specifications

  • Length: 13 ft. 6"
  • Width: 1"
  • Thickness: 0.035"
  • Package Quantity: 1
  • Tooth Type: Positive Rake
  • Grade: M42
  • Item: Portable Band Saw Blade
  • For Use With Saw Type: Portable Band Saw, Cordless Band Saw
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

13Ft 6X1X.035 5-7 Tooth M42 Saw Blade

Reviews of Morse #4055571620