Morse
13Ft 8 X 1 /2 X .025 X 10/14 Mat
Mfr # 3934131640
Zoro # G0762441
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 ft. 8"
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Tooth Type 0 Rake
Explore More Products
- MORSE Portable Band Saw Blade, 44-7/8in, PK3 ZWEP44811MC
- MORSE Band Saw Blade, 28-13/16 x 1/2 x14/18, PK3 ZWEP281418MC
- MORSE Blade, 28-13/16 in.Lx1/2 in.W, Bimetal, PK3 ZWEP281216MC
- MORSE Band Mat 1 35 10/14 3955131500
- MORSE Portable Band Saw Blade, 28-13/16in, PK3 ZWEP28811MC
- MORSE Blade, 27-3/16 in. Lx1/2 in.W, Bimetal, PK3 ZWEP271216MC
- MORSE 13Ft 6 X 3/8 X .025 X 14R Fle 1633141620
- MORSE 12 Ft. 10 In. 1 W. 5-8 Teeth .035 Bi Me 3955581540
- MORSE 00 Bi-Metal Portable Band Saw Blade 44-7/8"L x 0.5"W , 0.02" Thick, 18 TPI, 25PK 2301
- MILWAUKEE TOOL Extreme Thin Metal Deep Cut Band Saw Blade, 12/14 Teeth Per Inch, 3 Pack 48-39-0611
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 46TX95
- Morse Portable Band Saw Blades