Skip to Main Content
customer-service Help
Morse

13Ft X 1/2 X .025 X 4S Hef

Feedback Help us improve our product images
$36.31
  • Length: 13 ft.
  • Width: 1/2"
  • Teeth per Inch: 4
See full product details
Orders over $75 ship free.
Total: $36.31

Morse #1534041560 Specifications

  • Length: 13 ft.
  • Width: 1/2"
  • Teeth per Inch: 4
  • Thickness: 0.025"
  • Package Quantity: 1
  • Tooth Type: Skip
  • Grade: QS HEF Carbon
  • Item: Portable Band Saw Blade
  • For Use With Saw Type: Portable Band Saw, Cordless Band Saw
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

13Ft X 1/2 X .025 X 4S Hef

Reviews of Morse #1534041560