Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

18 ft. 2" L, Bi-Metal Band Saw Blade

  • Zoro #: G6623351
  • Mfr #: ZWEN635C57HPII
$189.00
  • Material: Bimetal
  • Item: Band Saw Blade
  • Length: 18 ft. 2"
See full product details
This item ships free.

Morse #ZWEN635C57HPII Specifications

  • Zoro #: G6623351
  • Mfr #: ZWEN635C57HPII
Material: Bimetal Item: Band Saw Blade
Length: 18 ft. 2" Package Quantity: 1
Teeth per Inch: 5/7 Primary Saw Application: Nickel Based Alloys; Stainless Steels; Tool Steels
Grade: Independence II Width: 1-1/2"
Thickness: 0.050" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade

Reviews of Morse #ZWEN635C57HPII