Skip to Main Content
customer-service Help
Morse

3-1/2" Carbide Tipped Hole Saw

Morse 3-1/2" Carbide Tipped Hole Saw MHST56
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.90
  • Tooth Material: Carbide Tipped
  • Application: Acoustical Tile, Drywall, Plastic, Plaster, Fiberglass
  • Max. Cutting Depth: 1 7/8 in
See full product details
Orders over $75 ship free.
Total: $24.90

Morse #MHST56 Specifications

  • Tooth Material: Carbide Tipped
  • Application: Acoustical Tile, Drywall, Plastic, Plaster, Fiberglass
  • Max. Cutting Depth: 1 7/8 in
  • Arbor Design: Not Included
  • Thread Size: 5/8"-18
  • Teeth per Inch: 3
  • Saw Dia.: 3 1/2 in
  • Impact Rated: No
  • Pilot Drill Size: 1/4 in dia x 3-3/32 in L
  • Item: Hole Saw
  • Replacement Pilot Drill No.: Mfr. No. MAPD3CT
  • Replacement Arbor No.: Mfr. No. MA35PSCT
  • Tooth Material Grade: M2
  • Hole Saw Product Grouping: Hole Saws
  • Materials Cut: Countertops, Drywall, Fiberboard, Fiberglass, Nail-Free Wood, Plaster, Plastic
  • Primary Material Application: Wood
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hole Saw, Primary Material Application Wood, Materials Cut Countertops, Drywall, Fiberboard, Fiberglass, Nail-Free Wood, Plaster, Plastic, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 3 1/2 in, Teeth per Inch 3, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3-3/32 in L

Reviews of Morse #MHST56