Skip to Main Content
customer-service Help
Morse

3/4 Wide, 9 Feet 7 1/2 Inch Long Blades

Feedback Help us improve our product images
$59.73
  • Length: 9 ft. 7-1/2"
  • Width: 3/4"
  • Teeth per Inch: 8/12
See full product details
Orders over $75 ship free.
Total: $59.73

Morse #3954811154 Specifications

  • Length: 9 ft. 7-1/2"
  • Width: 3/4"
  • Teeth per Inch: 8/12
  • Thickness: 0.035"
  • Package Quantity: 1
  • Tooth Type: 0 Rake
  • Grade: Matrix II
  • Item: Portable Band Saw Blade
  • For Use With Saw Type: Portable Band Saw, Cordless Band Saw
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3/4 Wide, 9 Feet 7 1/2 Inch Long Blades

Reviews of Morse #3954811154