Skip to Main Content
customer-service Help
Morse

3955581390 11Ft 7 1.035 5/8Vp

Feedback Help us improve our product images
$86.20
  • Length: 11 ft. 7"
  • Width: 1"
  • Teeth per Inch: 5/8
See full product details
This item ships free.
Total: $86.20

Morse #3955581390 Specifications

  • Length: 11 ft. 7"
  • Width: 1"
  • Teeth per Inch: 5/8
  • Thickness: 0.035"
  • Package Quantity: 1
  • Tooth Type: 0 Rake
  • Grade: Matrix II
  • For Use With Saw Type: Portable Band Saw, Cordless Band Saw
  • Item: 3955581390 11Ft 7 1.035 5/8Vp
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3955581390 11Ft 7 1.035 5/8Vp

Reviews of Morse #3955581390