Morse

6In.-10/14T Wood/Met Rec B, PK50

No Product Image Available
Key Features
  • Primary Saw Application: Variety of Materials Ranging From Wood and Plastic, to Ferrous and Non-Ferrous Metals
  • Length: 6"
  • Width: 3/4"
  • Teeth per Inch: 10/14
  • Thickness: 0.050"
  • Material: Bi-metal
  • Package Quantity: 50
  • Item: 6In.-10/14T Wood/Met Rec B,PK50
See full product details
$101.75
Pk of 50, $2.04/ea
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Morse #RB6501014T50 Specifications

  • Primary Saw Application: Variety of Materials Ranging From Wood and Plastic, to Ferrous and Non-Ferrous Metals
  • Length: 6"
  • Width: 3/4"
  • Teeth per Inch: 10/14
  • Thickness: 0.050"
  • Material: Bi-metal
  • Package Quantity: 50
  • Item: 6In.-10/14T Wood/Met Rec B,PK50
  • For Use With Saw Type: Portable Band Saw, Cordless Band Saw
  • Country of Origin (subject to change): United States

Description

6In.-10/14T Wood/Met Rec B,PK50, Package Quantity 50

Reviews of Morse #RB6501014T50

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.