Skip to Main Content
customer-service Help
Morse

8Ft 2-1/2 X 3/4 Wide Bi Metal Band Saw, 8 ft. 2-1/2 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal

Feedback Help us improve our product images
$40.19
  • Item: 8Ft 2-1/2 X 3/4 Wide Bi Metal Band Saw
  • Length: 8 ft. 2-1/2 in
  • Width: 3/4"
See full product details
Orders over $75 ship free.
Total: $40.19

Morse #3954680984 Specifications

  • Item: 8Ft 2-1/2 X 3/4 Wide Bi Metal Band Saw
  • Length: 8 ft. 2-1/2 in
  • Width: 3/4"
  • Teeth per Inch: 6/10
  • Thickness: 0.035"
  • Material: Bimetal
  • Package Quantity: 1
  • Grade: Matrix II
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

8Ft 2-1/2 X 3/4 Wide Bi Metal Band Saw

Reviews of Morse #3954680984