4" L Air Saw Blade, 5 pk.

MORSE| Zoro #: G0799732| Mfr #: RBA424T05

$8.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0799732 Mfr #: RBA424T05
Primary Saw Application: MetalHeight: 1/2"
Material: Bi-MetalShank: 1/2"
Application: Thin Sheet Metal, Automotive, Muffler Shops, Metal FabricatingItem: Reciprocating Air Saw Blade
Teeth per Inch: 24Back: Straight
Length: 4"Country of Origin (subject to change): United States

Product Description

Reciprocating Air Saw Blade, Primary Saw Application Metal, Length 4 In., Teeth per Inch 24, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 1/2 In., Application Thin Sheet Metal, Automotive, Muffler Shops, Metal Fabricating, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.