4" L Air Saw Blade, 5 pk.

MORSE| Zoro #: G0644716| Mfr #: RBA432T05

$10.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0644716 Mfr #: RBA432T05
Shank: 1/2"Item: Reciprocating Saw Blade Set
Primary Saw Application: MetalHeight: 1/2"
Material: Bi-MetalApplication: Thin Sheet Metal, Automotive, Muffler Shops, Metal Fabricating
Item: Reciprocating Saw Blade SetTeeth per Inch: 32
Back: StraightLength: 4"
Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade Set, Primary Saw Application Metal, Length 4 In., Teeth per Inch 32, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 1/2 In., Application Thin Sheet Metal, Automotive, Muffler Shops, Metal Fabricating, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.