This item is Discontinued.

Morse Aircraft Extension Drill, Series 1391, 17 Drill Size  Wire, 0173 Drill Size  Decimal inch, 12 16746

Aircraft Extension Drill, Series 1391, 17 Drill Size Wire, 0173 Drill Size Decimal inch, 12 (Discontinued)

  • Mfr # 16746
  • Zoro # G908044639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16746
Zoro #
G908044639
UPC #
686125167462
Country of Origin
United States

Description

pMorse Aircraft Extension Drill, Series 1391, 17 Drill Size Wire, 0173 in Drill Size Decimal inch, 12 in Overall Length, 2316 in Cutting Depth, Standard Flute, 2316 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.