KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 1 In. W, 11 ft. L

MORSE| Zoro #: G2423967| Mfr #: 11' - ZCG090 TCG GMC

$369.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2423967 Mfr #: 11' - ZCG090 TCG GMC
Width: 1"Item: Band Saw Blade
For Use With: Band SawsApplication: Cast Iron (Gray with Voids), Graphite, Tires, Wire Reinforced Rubber, Ceramics, Composite, Fiberglass, Hardened Steel
Tooth Type: GulletedLength: 11 ft.
Grade: CarbideThickness: 0.035"
Material: Carbide GritTeeth per Inch: 7/10
Primary Saw Application: SpecialtyCountry of Origin (subject to change): United Kingdom

Description

Band Saw Blade, Primary Saw Application Specialty, Grade Carbide, Material Carbide Grit, Length 11 ft., Width 1 In., Thickness 0.035 In., Teeth per Inch 7/10, Tooth Type Gulleted, Application Cast Iron (Gray with Voids), Graphite, Tires, Wire Reinforced Rubber, Ceramics, Composite, Fiberglass, Hardened Steel

Reviews