Band Saw Blade, 1 In. W, 11 ft. L

MORSE| Zoro #: G1020704| Mfr #: ZWEG083C46M42PR-11' 0"

$72.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableMaterial: BimetalThickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1020704 Mfr #: ZWEG083C46M42PR-11' 0"
Tooth Type: VariableMaterial: Bimetal
Thickness: 0.035"For Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsItem: Band Saw Blade
Length: 11 ft.Width: 1"
Primary Saw Application: MetalGrade: M42
Teeth per Inch: 4/6Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 11 ft., Width 1 In., Thickness 0.035 In., Teeth per Inch 4/6, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews