BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Band Saw Blade, 1 In. W, 11 ft. L

MORSE| Zoro #: G2404963| Mfr #: ZWEG083C610M42-11' 0"

$66.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Primary Saw Application: MetalMaterial: BimetalFor Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2404963 Mfr #: ZWEG083C610M42-11' 0"
Primary Saw Application: MetalMaterial: Bimetal
For Use With: Band SawsTooth Type: Variable
Thickness: 0.035"Length: 11 ft.
Width: 1"Grade: M42
Item: Band Saw BladeTeeth per Inch: 6/10
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 11 ft., Width 1 In., Thickness 0.035 In., Teeth per Inch 6/10, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews