BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Band Saw Blade, 1 In. W, Carbon Steel

MORSE| Zoro #: G1123342| Mfr #: ZHEGR14-10'-10-1/2"

$33.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Teeth per Inch: 14Length: 10 ft. 10-1/2"Width: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1123342 Mfr #: ZHEGR14-10'-10-1/2"
Teeth per Inch: 14Length: 10 ft. 10-1/2"
Width: 1"Grade: Flex Back
For Use With: Band SawsThickness: 0.035"
Item: Band Saw BladePrimary Saw Application: General Purpose
Material: Carbon SteelTooth Type: Raker
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, FurnitureCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application General Purpose, Grade Flex Back, Material Carbon Steel, Length 10 ft. 10-1/2 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 14, Tooth Type Raker, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews