KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 10 ft. 1-3/4 In. L

MORSE| Zoro #: G1018412| Mfr #: ZWEG083C58MAT-10' 1-3/4"

$56.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Length: 10 ft. 1-3/4"
Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1018412 Mfr #: ZWEG083C58MAT-10' 1-3/4"
Width: 1"Length: 10 ft. 1-3/4"
Grade: Matrix IITeeth per Inch: 5/8
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Variable
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade,Grade Matrix II,Material Bimetal,Length 10 ft. 1-3/4 In.,Width 1 In.,Thickness 0.035 In.,Teeth per Inch 5/8,Tooth Type Variable,Application Aluminum Castings, Carbon Steel, Structural Steels

Reviews