Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal

Morse Band Saw Blade,  10 ft. 10-1/2 in L,  1" W,  5/7 TPI,  0.035" Thick,  Bimetal ZWEG083C57S-10' 10-1/2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$68.40
  • Primary Saw Application: Bundle Cuts; Interrupted Cuts; I-Beams; Low Alloy Steels; Carbon Steels; A36
  • Item: Band Saw Blade
  • Length: 10 ft. 10-1/2 in
See full product details
Orders over $75 ship free.
Total: $68.40

Morse #ZWEG083C57S-10' 10-1/2 Specifications

  • Primary Saw Application: Bundle Cuts; Interrupted Cuts; I-Beams; Low Alloy Steels; Carbon Steels; A36
  • Item: Band Saw Blade
  • Length: 10 ft. 10-1/2 in
  • Width: 1"
  • Teeth per Inch: 5/7
  • Thickness: 0.035"
  • Material: Bimetal
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Challenger
  • For Use With Saw Type: Band Saws
  • Application: Specifically Designed for Cutting Structural Applications Interrupted Cuts in Materials including Low Alloy Steels, Stainless, Carbon Steels, Brass, Bronze, and Aluminum
  • For Use With: Band Saws
  • Use Case: General/Maintenance
  • Primary Material Application: Structural Shapes
  • Blade Thickness: 0.035 in
  • Blade Width: 1 in
  • Cutting Edge Style: Hook
  • Blade Material: Bi-Metal
  • Tip Material: Bi-Metal
  • Blade Series: Challenger
  • For Material Thickness: 1/32 in
  • For Material Width: 1/4 in to 3/8 in
  • Blade Length: 10 ft 10-1/2 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Structural Steel
  • Blade Length Group: 10 ft to 10 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Blade Series Challenger, Blade Width 3/4 in, Blade Length 10 ft 10-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 5/7, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1/4 in to 3/8 in, For Use With Saw Type Band Saws

Reviews of Morse #ZWEG083C57S-10' 10-1/2