Morse
Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel
- Zoro #: G3252891
- Mfr #: ZHBFW14 -10'10-1/2
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
- Item: Band Saw Blade
- Width: 3/4"
- Teeth per Inch: 14
- Thickness: 0.032"
- Material: Carbon Steel
- Package Quantity: 1
- Tooth Type: Wavy
$21.10
Subtotal: $21.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #ZHBFW14 -10'10-1/2 Specifications
- Zoro #: G3252891
- Mfr #: ZHBFW14 -10'10-1/2
- Primary Saw Application: Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
- Item: Band Saw Blade
- Length: 10 ft. 10-1/2 in
- Width: 3/4"
- Teeth per Inch: 14
- Thickness: 0.032"
- Material: Carbon Steel
- Package Quantity: 1
- Tooth Type: Wavy
- Grade: Hard Back
- For Use With: Short Production and Maintenance Applications on Metals
- For Use With Saw Type: Band Saws
- Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
- Primary Material Application: Wood
- Use Case: General/Maintenance
- Blade Thickness: 0.032 in
- Blade Width: 3/4 in
- Cutting Edge Style: Wavy
- Tip Material: Carbon Steel
- Blade Material: Carbon Steel
- Blade Series: Hard Back
- Blade Length: 10 ft 10-1/2 in
- Materials Cut: Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood
- For Material Width: 1/2 in to 2 in
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Mild Steel, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Hard Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 10 ft 10-1/2 in, Blade Thickness 0.032 in, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Wavy, For Material Width 1/2 in to 2 in, For Use With Saw Type Band Saws
Reviews of Morse #ZHBFW14 -10'10-1/2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel ZHBFW14 -11'6
- MORSE Band Saw Blade, 12 ft. 6 in L, 1-1/4" W, 5/7 TPI, 0.042" Thick, Bimetal ZWEG360C57S-12' 6
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEG083C812M42-9' 11-1/2
- MORSE Band Saw Blade, QSHEF, 19.8 1/2X 3/4X.03 1644062364
- MORSE Zhebr10-100Ft - Flexback Carbon Bandsaw, 100 ft. L, 3/8" W, 10 TPI, 0.025" Thick, Carbon 163310100C
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal ZWEG083C46A-11' 6
- MORSE BANDSAW BLADE, 20ft, 6" 1-1/2 50 2/3 5581232460
- MORSE Band Saw Blade, 15 ft. 4 ZWEG360C34S 15'4
- MORSE Vari-Pitch Bimetal Matrix Bandsaw Blade 3934161860
- LENOX Band Saw Blade, 12 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792732
- LENOX Band Saw Blade, 5 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 78904D2B51525
- Morse Power Saw Blades