Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel

Morse Band Saw Blade,  10 ft. 10-1/2 in L,  3/4" W,  14 TPI,  0.032" Thick,  Carbon Steel ZHEFR14-10'-10-1/2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$33.27
  • Primary Saw Application: General Purpose
  • Item: Band Saw Blade
  • Length: 10 ft. 10-1/2 in
See full product details
Orders over $75 ship free.
Total: $33.27

Morse #ZHEFR14-10'-10-1/2 Specifications

  • Primary Saw Application: General Purpose
  • Item: Band Saw Blade
  • Length: 10 ft. 10-1/2 in
  • Width: 3/4"
  • Teeth per Inch: 14
  • Thickness: 0.032"
  • Material: Carbon Steel
  • Tooth Type: Raker
  • Grade: Flex Back
  • For Use With Saw Type: Band Saws
  • Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
  • For Use With: Band Saws
  • Primary Material Application: Wood
  • Use Case: General/Maintenance
  • Blade Length: 10 ft 10-1/2 in
  • For Material Thickness: 2-1/2 in to 3 in
  • Blade Thickness: 0.032 in
  • Blade Width: 3/4 in
  • For Material Width: 1/4 in to 1/2 in
  • Cutting Edge Style: Hook
  • Tip Material: Carbon Steel
  • Materials Cut: Aluminum, Plastic, Plywood, Soft Metal, Wood
  • Blade Material: Carbon Steel
  • Blade Series: Flex Back
  • Blade Length Group: 10 ft to 10 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 10-1/2 in, Blade Thickness 0.032 in, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 2-1/2 in to 3 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Reviews of Morse #ZHEFR14-10'-10-1/2