Morse
Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 6 TPI, 0.032" Thick, Carbon Steel, Hard Back Series
Mfr # ZHBFR06 -10'10-1/2
Zoro # G1878195
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
- Width 3/4"
- Teeth per Inch 6
- Thickness 0.032"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C58MAT-14' 6
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Challenger Series ZWEG360C34S-15' 0
- MORSE Band Saw Blade, 10 ft. 4 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Challenger Series ZWEG083C46S-10' 4
- MORSE Band Saw Blade, 10 ft. 1-3/4" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C610M42-10' 1-3/4
- MORSE Band Saw Blade, 100 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series ZWEFC1014M42-100'
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEAH06 -7'9
- MORSE Band Saw Blade, 12 ft. L, 1-1/4" W, 5/7 TPI, 0.042" Thick, Bimetal, Challenger Series ZWEG360C57S-12' 0
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 12'6" ZWEG083C34MAVPR
- MORSE - 14' 6" x 1-1/4" x 0.042 M-Factor Carbide Tipped 3/4 Band Saw Blade 8261341740BX1
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Bimetal, Diemaster 2 Series 82069D2B123910
- SUPERCUT 111-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 444384
- Morse Power Saw Blades